Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G82501600 https://www.bdiexpress.com/medias/INDLESMOTORX-EP-3PH-CI-XPFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njd8aW1hZ2UvanBlZ3xhR1UxTDJoak5DODVNekUxTURBNE16UTRNVGt3TG1wd1p3fGYzN2I0YzQyYTZkM2IzZWZjNmZmZTJiYThhYzQ1Mzc3YTg2NmUzODMzYzU4ODg5OThkNmJhOTYxMWM4MDNjYjA
17091186 AC Motors 

LEESON LEESON

G82501600

Description

G82501600 ; POR 200HP 3600 230/460

AC Motor; Multi Phase; 200HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37-1/2" Overall Length; 95% Efficiency Full Load

Part #

G82501600

BDI #
17091186

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
1044.2
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
445TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G825016.00
Weight / LBS
2300
Long Description
AC Motor; Multi Phase; 200HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 37-1/2" Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
37.5 Inch | 952.5 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh