Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JPL1408T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000108009-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3OXxpbWFnZS9qcGVnfGFEa3lMMmd6T0M4eE1Ea3hOVEUwTWpFd056RTJOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UQTRNREE1WHpNd01IZ3pNREF1YW5Cbnw4ZjQ4NzRjZmRjMWMwNWViNWNiMzYyNzUxYjgyNjg5NmNlMzRhNWVlMWEzYmMyNzdhMjQ4MGU4MzIzMmNhZDg2
129183 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

JPL1408T

Description

JPL1408T CLOSE COUPLED MOTOR ; 3HP 1725RPM 1PH 60HZ 184JP 3634LC OPEN

AC Motor; Pump; 3HP; 182JP Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.57" Overall Length; 78% Efficiency Full Load

Part #

JPL1408T

BDI #
129183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
39.456
EAN
0781568114704
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JP
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
81
Long Description
AC Motor; Pump; 3HP; 182JP Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 19.57" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.57 Inch | 497.078 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh