

BALDOR-RELIANCE
BALDOR-RELIANCE
MVM5250D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM5250D ; .25KW-.33HP/1680RPM/3PH/
AC Motor; General Purpose; 1/3HP; D71D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 64% Efficiency Full Load
Part #
MVM5250D
BDI #
130208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/MVM5250D/p/130208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.448
EAN
0781568681527
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D71D
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
64
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
12
Long Description
AC Motor; General Purpose; 1/3HP; D71D Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 64% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh