LEESON
LEESON
U363A ; 145TTFR16106
LEESON LEESON
Description
145TTFR16106 PUMP AC MOTOR ; 3HP 3600RPM TEFC 145JM 3/60/230/460V
AC Motor; 3HP; 145JM Frame Size; 3505/2930 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Part #
U363A
BDI #
22328189
Details
1562.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/U363A-;-145TTFR16106/p/22328189
Your Price
$ 1,562.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
21.77
EAN
0722856054760
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145JM
Hertz
60
Sync RPM
3505/2930
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTFR16106
Weight / LBS
48
Long Description
AC Motor; 3HP; 145JM Frame Size; 3505/2930 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.6 Inch | 243.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh