Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VECP4102T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000122836-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OHxpbWFnZS9qcGVnfGFEazNMMmd5WXk4eE1Ea3hOVEl3TnpZME16RTJOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXlPRE0yWHpNd01IZ3pNREF1YW5CbnxmYjQ0YmUzNmFiMGYwOWRiODI3MWY3MzIxMTkyNzViMTdmZTFhYzY4OWE2OWU3NDUzMTU1MzU5Yzg4YmY0NmEy
130826 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VECP4102T

Description

VECP4102T SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286TC 1054M TEFC F

AC Motor; General Purpose; 20HP; 286TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-7/8" Shaft Diameter; 27.58" Overall Length; 93% Efficiency Full Load

Part #

VECP4102T

BDI #
130826

Details

10093.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,093.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
228.16
EAN
0781568310113
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
286TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
459
Long Description
AC Motor; General Purpose; 20HP; 286TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-7/8" Shaft Diameter; 27.58" Overall Length; 93% Efficiency Full Load
Overall Length
27.58 Inch | 700.532 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh