WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
WWE75-9-444T
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
WWE75-9-444T SEVERE DUTY AC MOTOR ; 75HP 900RPM 230/460VAC 444T FRAME
AC Motor; General Purpose; 75HP; 444T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 42.52" Overall Length; 93% Efficiency Full Load
Part #
WWE75-9-444T
BDI #
998349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/WWE75-9-444T/p/998349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
625.61
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
444T
Hertz
60
Sync RPM
900
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Industrial Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://worldwideelectric.com
Manufacturer Item Number
WWE75-9-444T
Weight / LBS
1378
Long Description
AC Motor; General Purpose; 75HP; 444T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 42.52" Overall Length; 93% Efficiency Full Load
Overall Length
42.52 Inch | 1080.008 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh