

LEESON
LEESON
X512 ; 056T11O15511
LEESON LEESON
Description
X512 ; 056T11O15511 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPAO 56HZ 3PH 208-230/460V
AC Motor; 3/4HP; 56HZ Frame Size; 1170/960 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70% Efficiency Full Load
Part #
X512 ; 056T11O15511
BDI #
22326566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X512-;-056T11O15511/p/22326566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.25
EAN
0722856038241
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56HZ
Hertz
60
Sync RPM
1170/960
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 2.7 To 3/1.5 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
27
Long Description
AC Motor; 3/4HP; 56HZ Frame Size; 1170/960 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70% Efficiency Full Load
Overall Length
7.6 Inch | 193.04 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh