

BONFIGLIOLI
BONFIGLIOLI
BN 63B 4 230/460-60 IP55 CLF B14 CUS
BONFIGLIOLI BONFIGLIOLI
Description
BN 63B 4 230/460-60 IP55 CLF B14 CUS ; 3PH AC MOTOR
AC Motor; 230/460VAC at 60HZ Voltage; IP55; IEC; 3 Phase; Class IE1; 4 Pole; CLF Insulation
Part #
BN 63B 4 230/460-60 IP55 CLF B14 CUS
BDI #
24985342
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/BN-63B-4-230-460-60-IP55-CLF-B14-CUS/p/24985342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
AC
Manufacturer URL
https://www.bonfiglioli.com
Product Detail
AC Motor
Product Specification
230/460VAC at 60HZ Voltage; IP55; IEC; 3 Phase; Class IE1; 4 Pole; CLF Insulation
Long Description
AC Motor; 230/460VAC at 60HZ Voltage; IP55; IEC; 3 Phase; Class IE1; 4 Pole; CLF Insulation