20106459
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2560Z289G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2560Z289G1 DC MOTOR ; .18/.25KW 600 1/MINRPM DC D80CZ 3327P TE
DC Motor; 1/4HP; D80CZ Frame Size; 600 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 2.8" Base to Center Height; 12.74" Overall Length
Part #
33-2560Z289G1
BDI #
20106459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2560Z289G1/p/20106459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.698
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
D80CZ
Sync RPM
600
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; 1/4HP; D80CZ Frame Size; 600 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 2.8" Base to Center Height; 12.74" Overall Length
Overall Length
12.74 Inch | 323.596 Millimeter
Base to Center Height
2.8 Inch | 71.12 Millimeter
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh