21821988
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
T18-0068-0120
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR
DC Motor; 2HP; 1810AT Frame Size; 1150 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.08" Overall Length
Part #
T18-0068-0120
BDI #
21821988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T18-0068-0120/p/21821988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
88.889
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
1810AT
Sync RPM
1150
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
196
Long Description
DC Motor; 2HP; 1810AT Frame Size; 1150 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.08" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
23.08 Inch | 586.232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh