LEESON
LEESON
128010.00
LEESON LEESON
Description
128010.00 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC
DC Motor; Permanent Magnet; 2HP; K145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19.34" Overall Length; 78.8 Efficiency Full Load
Part #
12801000
BDI #
555274
Details
3310.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/128010-00/p/555274
Your Price
$ 3,310.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
39.01
EAN
0691720017081
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
K145TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
78.8
Inch - Metric
Inch
Other Features
Current Rating 9.5 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
86
Long Description
DC Motor; Permanent Magnet; 2HP; K145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19.34" Overall Length; 78.8 Efficiency Full Load
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.34 Inch | 491.236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh