BALDOR-RELIANCE
BALDOR-RELIANCE
34-7089Z627
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7089Z627 ; 1HP 3500RPM DC 56J 3435P TEFC F3 N
DC Motor; 1HP; 56J Frame Size; 3500 Sync RPM; 12V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.38" Overall Length
Part #
34-7089Z627
BDI #
20108342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-7089Z627/p/20108342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Sync RPM
3500
Voltage
12
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
DC Motor; 1HP; 56J Frame Size; 3500 Sync RPM; 12V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.38" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.38 Inch | 416.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh