BALDOR-RELIANCE
BALDOR-RELIANCE
B383091
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B383091 ; 125HP 850RPM DC MOTOR
DC Motor; 125HP; C4011ATZ Frame Size; 850 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 10" Base to Center Height; 50.69" Overall Length
Part #
B383091
BDI #
21797612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B383091/p/21797612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.605
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
2330
Product Detail
DC Motor
Product Specification
125HP; C4011ATZ Frame Size; 850 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 10" Base to Center Height; 50.69" Overall Length
Long Description
DC Motor; 125HP; C4011ATZ Frame Size; 850 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-7/8" Shaft Diameter; 10" Base to Center Height; 50.69" Overall Length