BALDOR-RELIANCE
BALDOR-RELIANCE
B539176
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B539176 ; POR 9HP 1750RPM DC MOTOR
DC Motor; 9HP; 2809A Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 7" Base to Center Height; 34-1/4" Overall Length
Part #
B539176
BDI #
21808846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/B539176/p/21808846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
231.293
Product Group - BDI
M04104
Horse Power
9HP
Frame Size
2809A
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
510
Long Description
DC Motor; 9HP; 2809A Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 7" Base to Center Height; 34-1/4" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
34.25 Inch | 869.95 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh