BALDOR-RELIANCE
BALDOR-RELIANCE
D2020P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2020P DC MOTOR ; 20HP/1750-2300RPM/DC/NEMA 259AT
DC Motor; Shunt Wound; 20HP; 259AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28-3/4" Overall Length
Part #
D2020P
BDI #
126364
Details
34578.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D2020P/p/126364
Your Price
$ 34,578.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
191.383
EAN
0781568125250
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
259AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
429
Long Description
DC Motor; Shunt Wound; 20HP; 259AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28-3/4" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
28.75 Inch | 730.25 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh