

BALDOR-RELIANCE
BALDOR-RELIANCE
D5060P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5060P SHUNT WOUND DC MOTOR ; 60HP/1750-2100RPM/DC/366AT
DC Motor; Shunt Wound; 60HP; 365-6AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 33.69" Overall Length
Part #
D5060P
BDI #
126461
Details
76469.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D5060P/p/126461
Your Price
$ 76,469.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
356.009
EAN
0781568125366
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
365-6AT
Sync RPM
2200/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
815
Long Description
DC Motor; Shunt Wound; 60HP; 365-6AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 33.69" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
33.69 Inch | 855.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh