BALDOR-RELIANCE
BALDOR-RELIANCE
D51400R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D51400R-BV SHUNT WOUND DC MOTOR ; 400HP 1150RPM DC 4413ATZ DPG-FV
DC Motor; Shunt Wound; 400HP; C4413ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 11" Base to Center Height; 62-1/4" Overall Length
Part #
D51400R-BV
BDI #
126477
Details
234779.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D51400R-BV/p/126477
Your Price
$ 234,779.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
1782.313
EAN
0781568463277
Product Group - BDI
M04104
Horse Power
400HP
Frame Size
C4413ATZ
Sync RPM
1150
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
3830
Long Description
DC Motor; Shunt Wound; 400HP; C4413ATZ Frame Size; 1150 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 11" Base to Center Height; 62-1/4" Overall Length
Overall Length
62.25 Inch | 1581.15 Millimeter
Base to Center Height
11 Inch | 279.4 Millimeter
Shaft Diameter
3.624 Inch | 92.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh