BALDOR-RELIANCE
BALDOR-RELIANCE
D5530R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5530R SHUNT WOUND DC MOTOR ; 30 1750/2300 LC2812ATZ TEFC 500V
DC Motor; Shunt Wound; 30HP; LC2812ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 43.88" Overall Length
Part #
D5530R
BDI #
126495
Details
64105.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D5530R/p/126495
Your Price
$ 64,105.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
419.12
EAN
0781568463390
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
LC2812ATZ
Sync RPM
1750 | 2300
Voltage
500
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
924
Long Description
DC Motor; Shunt Wound; 30HP; LC2812ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 43.88" Overall Length
Overall Length
43.88 Inch | 1114.552 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh