Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO 143 ADJUSTABLE MOTOR BASE https://www.bdiexpress.com/medias/INDDODMTRBSE-258188-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyMnxpbWFnZS9qcGVnfGFEaGhMMmd5TVM4NU1qVTNNamMzTkRnNU1UZ3lMbXB3Wnd8OTkxMmNlNmY0NDZiNWY0ZmM5YjNhZDBjOGY1NGRlMjc5OTA4NjgyZTUxZmRkNThhNDRlMzllMGY3MDFhMWViNA
258188 Electric Motors 

DODGE DODGE

NO 143 ADJUSTABLE MOTOR BASE

Description

NO 143 ADJUSTABLE MOTOR BASE

Motor Base; Adjustable; 10.5" Length X 7.5" Width; 143 NEMA Frame

Part #

122091

BDI #
258188

Details

138.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 138.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
2.21
EAN
0782475111121
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.87
Product Detail
Motor Base
Product Specification
Adjustable; 10.5" Length X 7.5" Width; 143 NEMA Frame
Long Description
Motor Base; Adjustable; 10.5" Length X 7.5" Width; 143 NEMA Frame