DODGE
DODGE
NO 184 ADJUSTABLE MOTOR BASE
DODGE DODGE
Description
NO 184 ADJUSTABLE MOTOR BASE
Motor Base; Adjustable; 12.75" Length X 10.5" Width; 184 NEMA Frame
Part #
122094
BDI #
258191
Details
148.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/NO-184-ADJUSTABLE-MOTOR-BASE/p/258191
Your Price
$ 148.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
4.48
EAN
0782475111152
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
9.9
Product Detail
Motor Base
Product Specification
Adjustable; 12.75" Length X 10.5" Width; 184 NEMA Frame
Long Description
Motor Base; Adjustable; 12.75" Length X 10.5" Width; 184 NEMA Frame