DODGE
DODGE
NO 365 ADJUSTABLE MOTOR BASE
DODGE DODGE
Description
NO 365 ADJUSTABLE MOTOR BASE
Motor Base; Adjustable; 25.5" Length X 21.5" Width; 365 NEMA Frame
Part #
122104
BDI #
258201
Details
613.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/NO-365-ADJUSTABLE-MOTOR-BASE/p/258201
Your Price
$ 613.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
19.43
EAN
0782475111251
Product Group - BDI
M04104
Noun
Base
Keyword String
Motor
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42.9
Product Detail
Motor Base
Product Specification
Adjustable; 25.5" Length X 21.5" Width; 365 NEMA Frame
Long Description
Motor Base; Adjustable; 25.5" Length X 21.5" Width; 365 NEMA Frame