Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MXF002-2XC https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173772-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTl8aW1hZ2UvanBlZ3xhRFV6TDJoaVpTOHhNREk1TkRJNE1qZzNPVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM056SmZNekF3ZURNd01DNXFjR2N8ZDFkY2FkMzFkNDk5ODIxOWM2YmUxMGQyZDcxZGViMjdkZWU2OGRjY2VhMDg4OWY1NzU4OTY0ZTgxOTIwYmFiZg
25173772 Electrical Power Transmission 

MILWAUKEE TOOLS MILWAUKEE TOOLS

MXF002-2XC

Description

MXF002-2XC MX FUEL POWER SUPPLY

Power Supply; Lithium-Ion Battery Type; 15" Length; 20.8" Height; 12" Width; 3600W Starting Wattage; 60dB Sound Level; Integrated Charge

Part #

MXF002-2XC

BDI #
25173772

Details

8390.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,390.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
39121004
Weight / Kilogram
23.783
EAN
0045242534630
Product Group - BDI
E00234
Harmonized Tariff Code
8504.40.95.40
Noun
Power Supply
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Power Supply
Product Specification
Lithium-Ion Battery Type; 15" Length; 20.8" Height; 12" Width; 3600W Starting Wattage; 60dB Sound Level; Integrated Charge
Long Description
Power Supply; Lithium-Ion Battery Type; 15" Length; 20.8" Height; 12" Width; 3600W Starting Wattage; 60dB Sound Level; Integrated Charge