IRWIN TOOLS
IRWIN TOOLS
2078300
IRWIN TOOLS IRWIN TOOLS
Description
2078300 WIRE STRIPPER ; 8" SELF ADJUSTING 10-24AWG
Wire Stripper; 8" X 2" Jaw WD; With Wire Cutter
Part #
2078300
BDI #
18492653
Details
53.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/2078300/p/18492653
Your Price
$ 53.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.367
EAN
0038548088457
Product Group - BDI
G00140
Noun
Stripper
Keyword String
Wire
Product Detail
Wire Stripper
Product Specification
Wire Stripper; 8" X 2" Jaw WD; With Wire Cutter
Long Description
Wire Stripper; 8" X 2" Jaw WD; With Wire Cutter