DEWALT TOOLS
DEWALT TOOLS
DCB205-2
DEWALT TOOLS DEWALT TOOLS
Description
DCB205-2 BATTERY PACK ; PREMIUM XR 5AH LITHIUM ION 20V MAX 2/PAK
Battery Pack; 20V Voltage; Max XR Type; 5Ah Capacity; 2 Pack
Part #
DCB205-2
BDI #
20095188
Details
464.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/DCB205-2/p/20095188
Your Price
$ 464.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111700
Weight / Kilogram
0.635
EAN
0885911375955
Product Group - BDI
G00190
Noun
Pack
Keyword String
Battery
Manufacturer URL
https://www.dewalt.com
Product Detail
Battery Pack
Product Specification
20V Voltage; Max XR Type; 5Ah Capacity; 2 Pack
Long Description
Battery Pack; 20V Voltage; Max XR Type; 5Ah Capacity; 2 Pack