DEWALT TOOLS
DEWALT TOOLS
DCB205BT
DEWALT TOOLS DEWALT TOOLS
Description
DCB205BT ; 20V MAX 5.0AH BLUETOOTH BATTERY
Battery; 20V Voltage; Max 5Ah Capacity; Bluetooth
Part #
DCB205BT
BDI #
22296220
Details
369.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/DCB205BT/p/22296220
Your Price
$ 369.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111700
Weight / Kilogram
0.46
EAN
0885911493635
Product Group - BDI
G00160
Noun
Battery
Manufacturer URL
https://www.dewalt.com
Product Detail
Battery
Product Specification
20V Voltage; Max 5Ah Capacity; Bluetooth
Long Description
Battery; 20V Voltage; Max 5Ah Capacity; Bluetooth