https://www.bdiexpress.com/medias/INDXXXXXXXXX-523-L45451233A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2OTV8aW1hZ2UvanBlZ3xhR0ptTDJobE15OHhNRFF4T1RrME16ZzVPVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZOVEl6WDB3ME5UUTFNVEl6TTBGZk16QXdlRE13TUM1cWNHY3wxNWFlOThkOGRiYmY3OGMwY2JiMTU1YTllYWY0OGNlOGUwZTM1MDIzMTNlMjc2NTE4NjAxMWY1ZmRlYjBmMGQ2
REEL CRAFT IND.
REEL CRAFT IND.
L 4545 123 3A
REEL CRAFT IND. REEL CRAFT IND.
Description
L-4545-123-3A POWER CORD REEL ; 125V 20A SGL OUTLET 45'L 12AWG 3 COND
Cord Reel; 20A Nominal Current; 12/3 AWG Conductor Size 1; 45FT Cord Length; SJEOOW Cord Type; Inlet Straight Blade Plug, Outlet Single End Type; Steel Material; 5-20P Inlet, 5-20R Outlet NEMA/IEC Configuration; L4000 Series; Single Receptacle Retractable Power Cord Reel Type; 125 V Nominal Voltage; Includes Cord and Reel
Part #
L 4545 123 3A
BDI #
21521401
Details
1141.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/L-4545-123-3A/p/21521401
Your Price
$ 1,141.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121400
Weight / Kilogram
12.7
EAN
0699567005414
Product Group - BDI
E02362
Noun
Reel
Keyword String
Cord
Manufacturer URL
https://www.reelcraft.com
Product Detail
Cord Reel
Product Specification
20A Nominal Current; 12/3 AWG Conductor Size 1; 45FT Cord Length; SJEOOW Cord Type; Inlet Straight Blade Plug, Outlet Single End Type; Steel Material; 5-20P Inlet, 5-20R Outlet NEMA/IEC Configuration; L4000 Series; Single Receptacle Retractable Power Cord Reel Type; 125 V Nominal Voltage
Long Description
Cord Reel; 20A Nominal Current; 12/3 AWG Conductor Size 1; 45FT Cord Length; SJEOOW Cord Type; Inlet Straight Blade Plug, Outlet Single End Type; Steel Material; 5-20P Inlet, 5-20R Outlet NEMA/IEC Configuration; L4000 Series; Single Receptacle Retractable Power Cord Reel Type; 125 V Nominal Voltage; Includes Cord and Reel