https://www.bdiexpress.com/medias/MFRORSKITXXX-27906735-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMTV8aW1hZ2UvanBlZ3xhR05pTDJobE55OHhNRFkwTlRFeU1UUTJOak01T0M5TlJsSlBVbE5MU1ZSWVdGaGZNamM1TURZM016VmZNekF3ZURNd01DNXFjR2N8MTQ4Yjg1OGE4MjEyNThmNDUyZWNiYjI4MmM1MzFmMmI5NWFkZWFiNmZkMThjYWEzY2RiZTJjYjljOWE1OWI2NQ
MSA
MSA
10106722
MSA MSA
Description
10106722 XCELL EX COMBUSTIBLE SENSOR KIT ; -10 TO 40DEG C TEMP RANGE 1PCT LEL
Sensor Kit; Include Combustible Type; Type Xcell Combustible 0-100 Percentage LEL 0-5 Percentage CH4; Used With Altair 4X Multi-Gas Detector
Part #
10106722
BDI #
27906735
Details
1057.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/10106722/p/27906735
Your Price
$ 1,057.23 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
46171613
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Kit
Keyword String
Sensor
Manufacturer URL
https://www.msasafetyworks.com
Product Detail
Sensor Kit
Product Specification
Include Combustible Type; Type Xcell Combustible 0-100 Percentage LEL 0-5 Percentage CH4
Long Description
Sensor Kit; Include Combustible Type; Type Xcell Combustible 0-100 Percentage LEL 0-5 Percentage CH4; Used With Altair 4X Multi-Gas Detector