MITUTOYO
MITUTOYO
182-105
MITUTOYO MITUTOYO
Description
182-105 RULE ; STEEL WIDE 6"
Rule; Steel 6" X 150MM 1/32S
Part #
182-105
BDI #
18231320
Details
30.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/182-105/p/18231320
Your Price
$ 30.68 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Rule
Product Detail
Rule
Product Specification
Rule; Steel 6" X 150MM 1/32S
Long Description
Rule; Steel 6" X 150MM 1/32S