MITUTOYO
MITUTOYO
182-305
MITUTOYO MITUTOYO
Description
182-305 RULE ; STEEL SEMI-FLEXIBLE WIDE 12"
Rule; Steel Semi-Flex 12" X 300MM
Part #
182-305
BDI #
18232731
Details
78.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/182-305/p/18232731
Your Price
$ 78.23 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Rule
Product Detail
Rule
Product Specification
Rule; Steel Semi-Flex 12" X 300MM
Long Description
Rule; Steel Semi-Flex 12" X 300MM