https://www.bdiexpress.com/medias/INDHNYXXXXXX-21550685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjZ8aW1hZ2UvanBlZ3xhR0k1TDJneU9TOHhNREkzTkRrNU1qYzRNek01TUM5SlRrUklUbGxZV0ZoWVdGaGZNakUxTlRBMk9EVmZNekF3ZURNd01DNXFjR2N8MTU1ZjIyZjEwNDYxOGRmNjRhODZiN2VhNmQ1YmEwOWFlZjljNTM5OWZkMGNiNzE5NzdiNjZkMzMxZWY5NDc3OQ
HONEYWELL SAFETY
HONEYWELL SAFETY
43C110K
HONEYWELL SAFETY HONEYWELL SAFETY
Description
43C110K POTENTIOMETER ; 310VAC 2W 10K OHM 1 TURN
Rotary Potentiometer; Wirewound; 10K Ohm Resistance; 300 Deg Rotation
Part #
43C110K
BDI #
21550685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/43C110K/p/21550685
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113633
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Potentiometer
Keyword String
Rotary
Product Specification
Wirewound; 10K Ohm Resistance; 300 Deg Rotation
Long Description
Rotary Potentiometer; Wirewound; 10K Ohm Resistance; 300 Deg Rotation