MITUTOYO
MITUTOYO
500-196-30
MITUTOYO MITUTOYO
Description
500-196-30 DIGIMATIC CALIPER ; 0-6" RANGE LCD DISPLAY
Caliper and Divider; Plus/Minus 0.001" Accuracy; Inside, Outside, Step and Depth Measurement Type; Series 500 Model; 1.97" Outside Jaw Depth; 6" Maximum Range; Stainless Steel Tip Material
Part #
500-196-30
BDI #
18231443
Details
339.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/500-196-30/p/18231443
Your Price
$ 339.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Product Detail
Caliper and Divider
Product Specification
Plus/Minus 0.001" Accuracy; Inside, Outside, Step and Depth Measurement Type; Series 500 Model; 1.97" Outside Jaw Depth; 6" Maximum Range; Stainless Steel Tip Material
Long Description
Caliper and Divider; Plus/Minus 0.001" Accuracy; Inside, Outside, Step and Depth Measurement Type; Series 500 Model; 1.97" Outside Jaw Depth; 6" Maximum Range; Stainless Steel Tip Material