https://www.bdiexpress.com/medias/INDHNYXXXXXX-21550775-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTR8aW1hZ2UvanBlZ3xhR00xTDJnME1DOHhNREkzTkRjNE1UUXlPVGM1TUM5SlRrUklUbGxZV0ZoWVdGaGZNakUxTlRBM056VmZNekF3ZURNd01DNXFjR2N8YWNlYWQ0NTA0ODdjMGZmNGIyYTFkZWM2MTFhYmMxMWIxYzY2ODY0OTAwYmNkMGIzNjU4MjExMzlmOTA4OTBhMQ
HONEYWELL SAFETY
HONEYWELL SAFETY
JA1N056S503UA
HONEYWELL SAFETY HONEYWELL SAFETY
Description
JA1N056S503UA ROTARY POTENTIOMETER ; 6.35MM DIA SHAFT 2W 50KOHM PANEL MOUNT
Potentiometer; Rotary; 50kOHM Resistance; 2.25W Power
Part #
JA1N056S503UA
BDI #
21513062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/JA1N056S503UA/p/21513062
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113633
Weight / Kilogram
1.36
Product Group - BDI
E02230
Harmonized Tariff Code
8533.31.00.00
Noun
Potentiometer
Product Specification
Rotary; 50kOHM Resistance; 2.25W Power
Long Description
Potentiometer; Rotary; 50kOHM Resistance; 2.25W Power