https://www.bdiexpress.com/medias/INDKLNXXXXXX-NCVT-4IR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDB8aW1hZ2UvanBlZ3xhR1pqTDJnMllpOHhNRFEzTXpFeU9EY3lNalEyTWk5SlRrUkxURTVZV0ZoWVdGaGZUa05XVkY4MFNWSmZNekF3ZURNd01DNXFjR2N8MTYxMmFiN2NmMzFiNWU4NWRiODcwNzhhNzMzY2M5NTlhMjgxYmI2MmE2ZmI2NDM0MDJlOTc4YTM3MDA3ZGNiZA
KLEIN TOOLS
KLEIN TOOLS
NCVT-4IR
KLEIN TOOLS KLEIN TOOLS
Description
NCVT-4IR NON-CONTACT VOLTAGE TESTER PEN ; 12 - 1000VAC WITH INFRARED THERMOMETER
Tester and Indicator; LCD Display Type; 500 Hz Maximum Frequency; 50Hz Minimum Frequency; HVAC Function; 1.25" Nominal Height; Includes Battery; 6.25" Nominal Length; 2 Number of Battery; 482 Deg F Maximum Operating Temperature; -22 Deg F Minimum Operating Temperature; 1000V AC Maximum Voltage; 12V AC Minimum Voltage; 1.19" Nominal Width
Part #
NCVT4IR
BDI #
22369469
Details
83.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/NCVT-4IR/p/22369469
Your Price
$ 83.89 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.01
EAN
0092644690617
Product Group - BDI
E02230
Noun
Tester and Indicator
Product Detail
Tester and Indicator
Product Specification
LCD Display Type; 500 Hz Maximum Frequency; 50Hz Minimum Frequency; HVAC Function; 1.25" Nominal Height
Long Description
Tester and Indicator; LCD Display Type; 500 Hz Maximum Frequency; 50Hz Minimum Frequency; HVAC Function; 1.25" Nominal Height; Includes Battery; 6.25" Nominal Length; 2 Number of Battery; 482 Deg F Maximum Operating Temperature; -22 Deg F Minimum Operating Temperature; 1000V AC Maximum Voltage; 12V AC Minimum Voltage; 1.19" Nominal Width