Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT310 https://www.bdiexpress.com/medias/INDKLNXXXXXX-RT310-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NzF8aW1hZ2UvanBlZ3xhRGd3TDJoaU9TOHhNRFEzTXpFek5EWTFNelEzTUM5SlRrUkxURTVZV0ZoWVdGaGZVbFF6TVRCZk16QXdlRE13TUM1cWNHY3wwZGJlYzMwM2Y2ZjlmZTg2MjMyZjVmZGNiMTk3YzA5OGU4MWEyYWE0Y2VjZGM4N2YyYzUzYTRmNjE2MWZlNTkx
24219125 Measuring And Instrumentation Products 

KLEIN TOOLS KLEIN TOOLS

RT310

Description

RT310 OUTLET TESTER ; AFCI/GFCI

Tester and Indicator; PC/ABS Housing with Electronic Component Body Material; 10" Nominal Cable Length; Rt310 Electrical Outlet Tester That Test For Wiring Fault In Electrical Outlet Function; 1.3" Nominal Height; Includes 3 1.5V AAA Alkaline Battery; 7.4" Nominal Length; 3 Number of Battery; 122 Deg F Maximim Operating Temperature; 32 Deg F Minimum Operating Temperature; 120V AC in 3-Wire Grounded Electrical Outlet Minimum Voltage; 2.3" Nominal Width

Part #

RT310

BDI #
24219125

Details

102.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 102.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.01
EAN
0092644691829
Product Group - BDI
E02230
Noun
Tester and Indicator
Manufacturer URL
Weight / LBS
0.53125
Product Detail
Tester and Indicator
Product Specification
PC/ABS Housing with Electronic Component Body Material; 10" Nominal Cable Length; Rt310 Electrical Outlet Tester That Test For Wiring Fault In Electrical Outlet Function; 1.3" Nominal Height
Long Description
Tester and Indicator; PC/ABS Housing with Electronic Component Body Material; 10" Nominal Cable Length; Rt310 Electrical Outlet Tester That Test For Wiring Fault In Electrical Outlet Function; 1.3" Nominal Height; Includes 3 1.5V AAA Alkaline Battery; 7.4" Nominal Length; 3 Number of Battery; 122 Deg F Maximim Operating Temperature; 32 Deg F Minimum Operating Temperature; 120V AC in 3-Wire Grounded Electrical Outlet Minimum Voltage; 2.3" Nominal Width