https://www.bdiexpress.com/medias/INDSTTXXXXXX-S781BXTCZ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjR8aW1hZ2UvanBlZ3xhR1F5TDJnMk15OHhNRFUzTlRZd09EWXhNRGcwTmk5SlRrUlRWRlJZV0ZoWVdGaGZVemM0TVVKWVZFTmFYek13TUhnek1EQXVhbkJufDU4ZWI4OTc0NmQ4MjhlODQyYzI5MWJhMjY4MjQzYjhiODU5NmYyZWE3Y2Q1MjVkZjRkZjUwMGYyNDQ4Zjc1YTI
STARRETT
STARRETT
S781BXTCZ
STARRETT STARRETT
Description
S781BXTCZ 0.25-0.375" BORE GAGE SET ; PISTOL GRIP 0.00005" RESOLUTION
Electronic Bore Gage Set; 3-Point Contact; 1/4 To 3/8" Range and Built-In Bluetooth
Part #
72997
BDI #
24894903
Details
6532.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/S781BXTCZ/p/24894903
Your Price
$ 6,532.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0049659729979
Product Group - BDI
G00190
Noun
Set
Keyword String
Electronic Bore Gage
Manufacturer URL
https://www.starrett.com
Product Detail
Electronic Bore Gage Set
Product Specification
3-Point Contact; 1/4 To 3/8" Range and Built-In Bluetooth
Long Description
Electronic Bore Gage Set; 3-Point Contact; 1/4 To 3/8" Range and Built-In Bluetooth