https://www.bdiexpress.com/medias/INDSTTXXXXXX-S781BXTDZ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0OTl8aW1hZ2UvanBlZ3xhRFF5TDJnd1pTOHhNRFUzTlRZd09UQXpOamd6TUM5SlRrUlRWRlJZV0ZoWVdGaGZVemM0TVVKWVZFUmFYek13TUhnek1EQXVhbkJufDI1MWQxODM4OTQ4Nzg3YzY1ZWE0Mjk5MzVmOTZiN2ZjNTdiZGEzZmY2MjU4ZThkNzJlZmE5ZTg0MTRhMDBkNWU
STARRETT
STARRETT
S781BXTDZ
STARRETT STARRETT
Description
S781BXTDZ 0.375-0.75" BORE GAGE SET ; PISTOL GRIP 0.00005" RESOLUTION
Electronic Bore Gage Set; 3-Point Contact; 3/8 To 3/4" Range and Built-In Bluetooth
Part #
72996
BDI #
24894904
Details
7548.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/S781BXTDZ/p/24894904
Your Price
$ 7,548.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0049659729962
Product Group - BDI
G00190
Noun
Set
Keyword String
Electronic Bore Gage
Manufacturer URL
https://www.starrett.com
Product Detail
Electronic Bore Gage Set
Product Specification
3-Point Contact; 3/8 To 3/4" Range and Built-In Bluetooth
Long Description
Electronic Bore Gage Set; 3-Point Contact; 3/8 To 3/4" Range and Built-In Bluetooth