https://www.bdiexpress.com/medias/INDSTTXXXXXX-S781BXTGZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4OTF8aW1hZ2UvanBlZ3xhREUwTDJobU15OHhNRFUzTlRZeE1ERTFNRGswTWk5SlRrUlRWRlJZV0ZoWVdGaGZVemM0TVVKWVZFZGFYek13TUhnek1EQXVhbkJufGFjMjFmY2I4OGZkZmQ4ZDYwYjNjZDRiNDZlNGJhZjRlZDNhMGIzOWI4YzkzNTgwMzUyZDVlMGU0OGQ3ZjY1NjE
STARRETT
STARRETT
S781BXTGZ
STARRETT STARRETT
Description
S781BXTGZ PISTOL GRIP BORE GAGE SET ; 4-8" 0.00005" RESOLUTION
Electronic Bore Gage Set; 3-Point Contact; 4 To 8" Range and Built-In Bluetooth
Part #
72993
BDI #
24894907
Details
20616.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/S781BXTGZ/p/24894907
Your Price
$ 20,616.48 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0049659729931
Product Group - BDI
G00190
Noun
Set
Keyword String
Electronic Bore Gage
Manufacturer URL
https://www.starrett.com
Product Detail
Electronic Bore Gage Set
Product Specification
3-Point Contact; 4 To 8" Range and Built-In Bluetooth
Long Description
Electronic Bore Gage Set; 3-Point Contact; 4 To 8" Range and Built-In Bluetooth