https://www.bdiexpress.com/medias/INDSTTXXXXXX-S781BXTHZ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MTV8aW1hZ2UvanBlZ3xhRGcyTDJobE5TOHhNRFUzTlRZeE1EVTBOREUxT0M5SlRrUlRWRlJZV0ZoWVdGaGZVemM0TVVKWVZFaGFYek13TUhnek1EQXVhbkJufDY3OTE2ODRjODJjYTYxNjUxYWVlOTM5N2FhMjk5NGRmNDBkZDE4NTdjZWNlMDRmZGY5OTU1YTcwZjZkZDkxZDI
STARRETT
STARRETT
S781BXTHZ
STARRETT STARRETT
Description
S781BXTHZ 0.25-0.75" BORE GAGE SET ; PISTOL GRIP 0.00005" RESOLUTION
Electronic Bore Gage Set; 3-Point Contact; 0.25 To 0.75" Range and Built-In Bluetooth
Part #
72992
BDI #
24894908
Details
7641.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/S781BXTHZ/p/24894908
Your Price
$ 7,641.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0049659729924
Product Group - BDI
G00190
Noun
Set
Keyword String
Electronic Bore Gage
Manufacturer URL
https://www.starrett.com
Product Detail
Electronic Bore Gage Set
Product Specification
3-Point Contact; 0.25 To 0.75" Range and Built-In Bluetooth
Long Description
Electronic Bore Gage Set; 3-Point Contact; 0.25 To 0.75" Range and Built-In Bluetooth