https://www.bdiexpress.com/medias/INDSTTXXXXXX-S781BXTJZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTJ8aW1hZ2UvanBlZ3xhR1k0TDJoa055OHhNRFUzTlRZeE1Ea3pOek0zTkM5SlRrUlRWRlJZV0ZoWVdGaGZVemM0TVVKWVZFcGFYek13TUhnek1EQXVhbkJufDg3Y2Y0MTIwODg1ODgzZDQxOTViZDU4MThkYjA5YzQ1ZTA2NmExZDQwMmNkNWUyYTJlMzM1YjkwNjkwZTE4ZjI
STARRETT
STARRETT
S781BXTJZ
STARRETT STARRETT
Description
S781BXTJZ BORE GAGE SET ; 0.75-4" PISTOL GRIP 0.00005" RESOLUTION
Electronic Bore Gage Set; 3-Point Contact; 0.75 To 4" Range and Built-In Bluetooth
Part #
72991
BDI #
24894909
Details
10455.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/S781BXTJZ/p/24894909
Your Price
$ 10,455.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0049659729917
Product Group - BDI
G00190
Noun
Set
Keyword String
Electronic Bore Gage
Manufacturer URL
https://www.starrett.com
Product Detail
Electronic Bore Gage Set
Product Specification
3-Point Contact; 0.75 To 4" Range and Built-In Bluetooth
Long Description
Electronic Bore Gage Set; 3-Point Contact; 0.75 To 4" Range and Built-In Bluetooth