https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110545-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Nzh8aW1hZ2UvanBlZ3xhR1V6TDJobVlTOHhNREEzTmpNek5UazJOREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBMU5EVmZNekF3V0RNd01DNXFjR2N8YWE0NGIzMmQ3YzEwYTRkNTE2Y2NhZWJjNTE3YmM3YTUxMWIwYzk4Nzc3MDQyMjZkYmNhN2Y2NjA0MmExOGViMQ
GRACO
GRACO
17L880
GRACO GRACO
Description
17L880 PROXIMITY SWITCH
Proximity Switch; 9.6 to 32VDC Voltage; 8000PSI Maximum Working Pressure; M12 Power Connection; 3/4"-16 Thread; Magnetically-Operated Sensing; Stainless Steel
Part #
17L880
BDI #
25110545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/17L880/p/25110545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122230
Weight / Kilogram
0.13
EAN
0755652379683
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Proximity
Product Specification
9.6 to 32VDC Voltage; 8000PSI Maximum Working Pressure; M12 Power Connection; 3/4"-16 Thread; Magnetically-Operated Sensing; Stainless Steel
Long Description
Proximity Switch; 9.6 to 32VDC Voltage; 8000PSI Maximum Working Pressure; M12 Power Connection; 3/4"-16 Thread; Magnetically-Operated Sensing; Stainless Steel