LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
234-13161-5
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
234-13161-5 PRESSURE SWITCH ; 0-600BAR+DIGITAL
Electronic Pressure Switch; Analog/Digital; 3 Digit; Digital Display; 0 to 600BAR Pressure; 20 to 32VDC Nominal Voltage; G1/4" Connection Size; PNP Transistor Single Output; IP65; For Use In Single-Line Lubrication System
Part #
234-13161-5
BDI #
562920
Details
3999.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/234-13161-5/p/562920
Your Price
$ 3,999.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0.32
Product Group - BDI
F02234
Noun
Switch
Keyword String
Pressure Electronic
Product Specification
Analog/Digital; 3 Digit; Digital Display; 0 to 600BAR Pressure; 20 to 32VDC Nominal Voltage; G1/4" Connection Size; PNP Transistor Single Output; IP65
Long Description
Electronic Pressure Switch; Analog/Digital; 3 Digit; Digital Display; 0 to 600BAR Pressure; 20 to 32VDC Nominal Voltage; G1/4" Connection Size; PNP Transistor Single Output; IP65; For Use In Single-Line Lubrication System