https://www.bdiexpress.com/medias/INDXXXXXXXXX-25586001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhRGxsTDJneE15OHhNRE0yTkRNeE5EUTFNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalUxT0RZd01ERmZNekF3ZURNd01DNXFjR2N8MWQ1N2M1MDI4ZmI2OGY5ZTBjZTk4ZWJlOWQ1ZjY0YmQ2NjA5NGFjNDY2YjFhMTRmMWJhNzZhODIwOGEwZDZkMQ
SMC
SMC
ISE20-P-N01-L
SMC SMC
Description
ISE20-P-N01-L ; 3-SCREEN HIGH PRECISION DIG PRESS SWITCH
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; 1/8" NPT Piping; 2M Lead Wire with Connector; IP40
Part #
ISE20-P-N01-L
BDI #
25586001
Details
160.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/ISE20-P-N01-L/p/25586001
Your Price
$ 160.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; 1/8" NPT Piping; 2M Lead Wire with Connector; IP40
Long Description
Pressure Switch; Digital; -0.1 to 1MPa Pressure Range; 3 Screen Display; PNP Open Collector 1 Output; With Unit Selection Function; 1/8" NPT Piping; 2M Lead Wire with Connector; IP40