https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094619-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTF8aW1hZ2UvanBlZ3xhRE0yTDJoaE5pOHhNREEzTmpRME5qZzRNemczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk1UbGZNekF3V0RNd01DNXFjR2N8NTYxOTI1ZWEwMzVlMDI1ZTcxNjdhOGMyZjcxY2Q1ZjkxOWJjNzFmZjE1MzNhNGUzNjY1N2FhYTdmODBiYjIzZQ
MASTERDRIVE
MASTERDRIVE
VSO1-120R1R9L-01
MASTERDRIVE MASTERDRIVE
Description
VSO1-120R1R9L-01 VERTICAL FLOAT SWITCH
Float Switch; Vertical; 1HP Power; 120VAC at 50/60HZ Voltage; 15A Current; Normally Open; 1" to 6" Pumping Range; Fiberglass Rod; Polypropylene Float; ABS Housing; 140 Degree F Maximum Temperature
Part #
VSO1-120R1R9L-01
BDI #
25094619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/VSO1-120R1R9L-01/p/25094619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122219
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Float
Manufacturer URL
https://www.mdius.com
Product Detail
Float Switch
Product Specification
Vertical; 1HP Power; 120VAC at 50/60HZ Voltage; 15A Current; Normally Open; 1" to 6" Pumping Range; Fiberglass Rod; Polypropylene Float; ABS Housing; 140 Degree F Maximum Temperature
Long Description
Float Switch; Vertical; 1HP Power; 120VAC at 50/60HZ Voltage; 15A Current; Normally Open; 1" to 6" Pumping Range; Fiberglass Rod; Polypropylene Float; ABS Housing; 140 Degree F Maximum Temperature