https://www.bdiexpress.com/medias/INDXXXXXXXXX-25869903-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDh8aW1hZ2UvanBlZ3xhRGN3TDJneE5DOHhNRE0yTkRRMk5qRTJOemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalU0TmprNU1ETmZNekF3ZURNd01DNXFjR2N8MmZkZDNiMTg0OGJmMjk4ZTUxOTZlMmY4OGI1YzZkNmI1ZDU5NzdiMTUyMDBjZDQ4NGFlYzE0OTczOWM3NDIzOA
SMC
SMC
ZSE20-P-N7H
SMC SMC
Description
ZSE20-P-N7H ; 3 SCREEN HI PRECISION DIG PRESS SWITCH
Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/4" Straight One Touch Fitting Piping Port; Operation Manual; 3 Setting Modes
Part #
ZSE20-P-N7H
BDI #
25869903
Details
147.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/ZSE20-P-N7H/p/25869903
Your Price
$ 147.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/4" Straight One Touch Fitting Piping Port; Operation Manual; 3 Setting Modes
Long Description
Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 1 Output; Unit Selection Function; 1/4" Straight One Touch Fitting Piping Port; Operation Manual; 3 Setting Modes