https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178461-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjh8aW1hZ2UvanBlZ3xhRE0wTDJnd01DOHhNREk1TnpNek1qSXpOak14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnME5qRmZNekF3ZURNd01DNXFjR2N8NzEwNDhhNTdmOWIwMjA4NGM0MTdlYjE2ZDdjOTI2NjgzY2JhNGM2MWMyYTA1YzY0YzU4OWZiM2QwY2EyZDY1ZA
SMC
SMC
ZSE20B-R-N01-W
SMC SMC
Description
ZSE20B-R-N01-W ; DIGITAL PRESSURE SWITCH
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Part #
ZSE20B-R-N01-W
BDI #
25178461
Details
208.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/ZSE20B-R-N01-W/p/25178461
Your Price
$ 208.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Digital Pressure Switch
Product Specification
3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes