https://www.bdiexpress.com/medias/INDXXXXXXXXX-25751299-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODl8aW1hZ2UvanBlZ3xhRE0zTDJoa1ppOHhNRE0yTkRjMk1EVTFOVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalUzTlRFeU9UbGZNekF3ZURNd01DNXFjR2N8ZWU1OGM3MGNkNWE1NjM2MGNhNWIzOGVjYzQ4ZWU0YmMwNDU1ZTlhNzNmY2JiNjMxMzFjZDc0YzUyNmQyN2MxNg
SMC
SMC
ZSE20B-T-N01-W
SMC SMC
Description
ZSE20B-T-N01-W PRESSURE SWITCH ; 3-SCREEN HIGH PRECISION DIG
Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; SI Unit; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Part #
ZSE20B-T-N01-W
BDI #
25751299
Details
218.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/ZSE20B-T-N01-W/p/25751299
Your Price
$ 218.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; SI Unit; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Pressure Switch; Digital; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; SI Unit; 1/8" NPT Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes