https://www.bdiexpress.com/medias/INDXXXXXXXXX-18011315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDB8aW1hZ2UvanBlZ3xhRE5sTDJnek1DODVPRFEyTkRFMU9UUTVPRFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREF4TVRNeE5WOHpNREI0TXpBd0xtcHdad3xiNmVkNmE2NzBmYzNlYTkwNjA4Y2Y2MWIxMWJiNGVjZmZlMTYxOWNjZmM1NzRlY2Q0NjdkM2NhYTkxMjMzZDFi
INGERSOLL RAND
INGERSOLL RAND
50193747
INGERSOLL RAND INGERSOLL RAND
Description
50193747 CHISEL ; 3" 24"SHK 1-1/8" X 6"
Paving Breaker Accessory; 1-1/8" X 6" Hex Shank; Narrow; 18" Len
Part #
50193747
BDI #
18011315
Details
127.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Wiring-And-Connectors/50193747/p/18011315
Your Price
$ 127.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
3.52
Product Group - BDI
G00190
Noun
Accessory
Keyword String
Paving Breaker
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
7.75
Product Detail
Paving Breaker Accessory
Product Specification
Paving Breaker Accessory; 1-1/8" X 6" Hex Shank; Narrow; 18" Len
Long Description
Paving Breaker Accessory; 1-1/8" X 6" Hex Shank; Narrow; 18" Len