https://www.bdiexpress.com/medias/INDXXXXXXXXX-17838213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OHxpbWFnZS9qcGVnfGFEbGhMMmhoTlM4eE1EYzJOak0xTnpZMU9UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRNemd5TVROZk16QXdlRE13TUM1cWNHY3wyNWNlZmMzNmIzMGYwYmI4NWU2OGEyYTliZmMxMDJkNjNhNDA2NmJlYTY4NDMzYzJiYmY0NjE1NzQ2ZTFkMjNl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17838213-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2OHxpbWFnZS9qcGVnfGFEbGhMMmhoTlM4eE1EYzJOak0xTnpZMU9UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzRNemd5TVROZk16QXdlRE13TUM1cWNHY3wyNWNlZmMzNmIzMGYwYmI4NWU2OGEyYTliZmMxMDJkNjNhNDA2NmJlYTY4NDMzYzJiYmY0NjE1NzQ2ZTFkMjNl
DAEMAR
DAEMAR
.025-OA
DAEMAR DAEMAR
Description
.025-OA SLOTTED SHIM ; 2X2
Shim; Slotted; 2" X 2" X 0.025"; Steel; 20 Pieces
Part #
.025-OA
BDI #
17838221
Details
64.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/-025-OA/p/17838221
Your Price
$ 64.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; Slotted; 2" X 2" X 0.025"; Steel; 20 Pieces
Long Description
Shim; Slotted; 2" X 2" X 0.025"; Steel; 20 Pieces
