DAEMAR
DAEMAR
0.313-12
DAEMAR DAEMAR
Description
0.313-12 KEYSTOCK ; 5/16X5/16-12-KEY-5
Keystock; Square; 0.313" X 0.313" X 12"; Carbon Steel; Standard
Part #
0.313-12
BDI #
17838274
Details
14.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fasteners/0-313-12/p/17838274
Your Price
$ 14.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Keystock
Product Detail
Keystock
Product Specification
Keystock; Square; 0.313" X 0.313" X 12"; Carbon Steel; Standard
Long Description
Keystock; Square; 0.313" X 0.313" X 12"; Carbon Steel; Standard


