https://www.bdiexpress.com/medias/INDPIAXXXXXX-27370726-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODN8aW1hZ2UvanBlZ3xhR1l6TDJnNU1DOHhNRFEzTkRNM056WXdPVEkwTmk5SlRrUlFTVUZZV0ZoWVdGaGZNamN6TnpBM01qWmZSRU5mTXpBd2VETXdNQzVxY0djfDdkMWIyYzY2NWExMmVjMzQzYzNmYWQ2NGViYWU1Y2IxNmYzZDZhN2Q2NzE4YTFiN2E0MTEyNjQ2ZDZiNzhhYTk
https://www.bdiexpress.com/medias/INDPIAXXXXXX-27370726-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODN8aW1hZ2UvanBlZ3xhR1l6TDJnNU1DOHhNRFEzTkRNM056WXdPVEkwTmk5SlRrUlFTVUZZV0ZoWVdGaGZNamN6TnpBM01qWmZSRU5mTXpBd2VETXdNQzVxY0djfDdkMWIyYzY2NWExMmVjMzQzYzNmYWQ2NGViYWU1Y2IxNmYzZDZhN2Q2NzE4YTFiN2E0MTEyNjQ2ZDZiNzhhYTk
PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
02.09.854
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
Description
02.09.854 T-SLOT NUT KIT ; SET OF 4
T-Slot Nut Kit; M5 to 8MM Size; 4 Piece; Iron Material; For Vacuum Gripper
Part #
02.09.854
BDI #
27370726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/02-09-854/p/27370726
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161733
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.85
Noun
Kit
Keyword String
T-Slot Nut
Manufacturer URL
https://www.piab.com
Weight / LBS
0.08812
Product Detail
T-Slot Nut Kit
Product Specification
M5 to 8MM Size; 4 Piece; Iron Material
Long Description
T-Slot Nut Kit; M5 to 8MM Size; 4 Piece; Iron Material; For Vacuum Gripper

